X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF3055MF "Gallery" Electric Range

Item: FFGEF3055MF
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.8cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Cast - Knobs
Fuel Type Electric
Weight 205 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4