X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGEF3032MW "Gallery" Electric Range

Item: FFGEF3032MW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Express Select Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 205 lbs
Oven Interior Dimensions 21 x 24-3/8 x 19-1/8
Overall Depth 28-1/2"
Overall Height 47-1/2"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4