X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF3032MF "Gallery" Electric Range

Item: FFGEF3032MF
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.7cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Express Select Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 205 lbs
Oven Interior Dimensions 21 x 24-3/8 x 19-1/8
Overall Depth 28-1/2"
Overall Height 47-1/2"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4