X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEC3645KS "Gallery" Electric Cooktop

Item: FFGEC3645KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 2-5/8"
Overall Width 36-3/4"
Overall Depth 21-3/8"
Cooktop Material Ceramic Glass Surface
Number of Burners 5
Indicator Lights "Hot Surface"
Control Type Knob
Control Location Top
Cutout Dimensions (WxD) 36-1/8 x 20-1/2 x 5
Weight 65 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A