X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEC3067MS "Gallery" Electric Cooktop

Item: FFGEC3067MS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 2-5/8"
Overall Width 30-3/8"
Overall Depth 21-3/8"
Cooktop Material Ceramic Glass Surface
Number of Burners 5
Indicator Lights "Hot Surface"
Control Type Knob
Control Location Top
Cutout Dimensions (WxD) 29-7/8 x 20-1/2 x 5
Weight 63 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A