X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEC3065KS "Gallery" Electric Cooktop

Item: FFGEC3065KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 2-3/4"
Overall Width 30-3/4"
Overall Depth 21-1/2"
Cooktop Material Smoothtop Ceramic Glass
Number of Burners 4
Cabinet Width 30"
Indicator Lights "Hot Surface"
Control Type Knob
Control Location Top
Cutout Dimensions (WxD) 29-3/4 x 20-1/2 x 5
Weight 60 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/40A