X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGCH20M7LW "Gallery" Chest Freezer

Item: FFGCH20M7LW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20cu ft
Defrost Type Manual
Temperature Control Manual - Adjustable
Interior Light Yes
Weight 195 lbs
Installation Type Freestanding
Overall Depth 29-1/2"
Height With Lid Open 60-13/16"
Overall Height 35"
Overall Width 61-1/4"
Back Air Clearances 3"
Side Air Clearances 3"
Power Yes
Lock Included Yes
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star