X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGBD2445NW "Gallery" Built-In Dishwasher

Item: FFGBD2445NW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 4
Overall Height 35"
Overall Depth 25"
Overall Width 24"
Weight 75 lbs
Control Type Slimline
Control Location Front
Tub Type Tall Tub
Decibel Rating 54dBA
Volts/Hertz/Amps 120V/60Hz/15A
Cutout Dimensions 35-1/4 x 24 x 24
Eco-Friendly Energy Star
Additional Information Depth With Door Open: 49-1/4