Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fredrick Ramond FFR59194SLF "San Simeon" 4 or more Bulb Bathroom Light

Item: FFR59194SLF
Finish: Silver Leaf
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9-1/4"
Width 33-1/2"
Extension From Wall 6-3/4"
Backplate Dimension 13'' x 5''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 10 lbs