X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR59193SLF "San Simeon" 3 Bulb Bathroom Light

Item: FFR59193SLF
Finish: Silver Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $508.50

Price: $339.17




Details and Dimensions

Height 9-1/4"
Width 24"
Extension From Wall 6-3/4"
Backplate Dimension 13'' x 5''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 8 lbs