X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR59192SLF "San Simeon" 2 Bulb Bathroom Light

Item: FFR59192SLF
Finish: Silver Leaf
Online Availability: Available for immediate shipment

List Price: $358.50

Price: $239.12



Details and Dimensions

Height 9-1/4"
Width 14-1/2"
Extension From Wall 6-3/4"
Backplate Dimension 13'' x 5''
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 6 lbs