X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR52206ORB "Nest" 4 or more Bulb Bathroom Light

Item: FFR52206ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $688.50

Price: $459.23



Details and Dimensions

Height 5-1/2"
Width 35-1/2"
Extension From Wall 6"
Backplate Dimension 36'' x 5-1/2''
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Indian Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 18 lbs