X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR52204ORB "Nest" 4 or more Bulb Bathroom Light

Item: FFR52204ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.

List Price: $478.50

Price: $319.16



Details and Dimensions

Height 5-1/2"
Width 24"
Extension From Wall 6"
Backplate Dimension 24'' x 5-1/2''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Indian Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 10 lbs