X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR52202ORB "Nest" 2 Bulb Bathroom Light

Item: FFR52202ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $478.50

Price: $319.16 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 24"
Width 5-1/2"
Extension From Wall 6"
Backplate Dimension 5-1/2'' W x 24'' H
Height From Center Of Wall Opening 12"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type (ORB) India Scavo, (SLF) White Scavo
Shade Material Glass
Shade Dimension 5" H x 23-5/8" W
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 10 lbs