X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR49458BNI "Quattro" Large Foyer Chandelier

Item: FFR49458BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-1/4"
Width 41-1/2"
Diameter 41-1/2"
Number Of Tiers 2
Canopy Size 7-1/4'' Dia.
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 600 W
Shade Captured Hardback Harvest
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 29 lbs
Voltage 120V
Energy Star No