X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR49450BNI "Quattro" 1 Bulb Wall Sconce

Item: FFR49450BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 15-1/2"
Width 12"
Extension From Wall 8-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Captured Hardback Harvest Fabric
Shade Material Fabric
Suitable Installation Dry
Weight 4 lbs