X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR49299PCM "Mondo" Large Foyer Chandelier

Item: FFR49299PCM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,698.50

Price: $1,799.90




Details and Dimensions

Height 38-3/4"
Width 36"
Diameter 36"
Number Of Tiers 3
Backplate Dimension "7"" Diameter"
Number of Bulbs 12
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 480 W
Chain Length 120"
Suitable Installation Dry
Weight 25 lbs
Voltage 120V
Energy Star No
Lamp Type G9