Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fredrick Ramond FFR45608BNI "Mime" Drum Pendant

Item: FFR45608BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 41-1/4"
Width 30-1/4"
Diameter 30-1/4"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade "Sheer (BNI), Translucent Amber (FBZ)"
Shade Material Fabric
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 22 lbs