X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR45607BNI "Mime" Drum Pendant

Item: FFR45607BNI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $298.50

Price: $199.10 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8"
Width 10"
Diameter 10"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Sheer (BNI), Translucent Amber (FBZ)
Shade Material Fabric
Suitable Installation Dry
Weight 4 lbs