X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR45604BNI "Mime" Drum Pendant

Item: FFR45604BNI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,018.50

Price: $679.34 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 36"
Width 25"
Diameter 25"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Sheer (BNI), Translucent Amber (FBZ)
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 8 lbs