X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR45602BNI "Mime" Multi Bulb Wall Sconce

Item: FFR45602BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $433.50

Price: $289.14 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 14"
Width 20-1/2"
Extension From Wall 7"
Height From Center Of Wall Opening 3"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Sheer (BNI), Translucent Amber (FBZ)
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 4 lbs