X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR45601BNI "Mime" Semi Flush Mount Ceiling Light

Item: FFR45601BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $718.50

Price: $479.24 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 22"
Width 17-1/2"
Canopy Size 6-1/2'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Sheer (BNI), Translucent Amber (FBZ)
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs