X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR44508BBZ "Bentley" Large Foyer Chandelier

Item: FFR44508BBZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/2"
Width 35"
Diameter 35"
Number Of Tiers 2
Canopy Size 6-1/2'' Dia.
Backplate Dimension "5"" Diameter "
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Shade Off-White Cinnamon Trimmed Silk
Shade Material Fabric
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V