X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR44506BBZ "Bentley" Mid Sized Chandelier

Item: FFR44506BBZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment

List Price: $1,168.50

Price: $779.39



Details and Dimensions

Height 29-1/4"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5'' Dia.
Backplate Dimension "5"" Diameter "
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Off-White Cinnamon Trimmed Silk
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V
Energy Star No