X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR44504BBZ "Bentley" Drum Pendant

Item: FFR44504BBZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 20-1/4"
Diameter 20-1/4"
Canopy Size 6/1/2002
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Off-White Cinnamon Trimmed Silk
Shade Material Silk
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs