X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR44502BBZ "Bentley" Multi Bulb Wall Sconce

Item: FFR44502BBZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 14"
Extension From Wall 4-3/4"
Backplate Dimension "5"" Diameter"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off-White Cinnamon Trimmed Silk
Shade Material Silk
Shade Type Drum
Suitable Installation Dry
Weight 3 lbs