X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR44501BBZ "Bentley" Semi Flush Mount Ceiling Light

Item: FFR44501BBZ
Finish: Brushed Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 16"
Diameter 16"
Canopy Size 5" Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Off-White Cinnamon Trimmed Silk
Shade Material Silk
Shade Type Drum
Suitable Installation Dry
Weight 5 lbs
Additional Information Shade: Off White Cinnamon Trimmed; Decorative Crystals