X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR44110FRM "Barcelona" 1 Bulb Wall Sconce

Item: FFR44110FRM
Finish: French Marble
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,273.50

Price: $849.42 (Pricing is for French Marble)



Details and Dimensions

Height 23"
Width 12"
Extension From Wall 10-1/4"
Backplate Dimension 4-1/2" W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Natural Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 9 lbs