Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR44109FRM "Barcelona" Semi Flush Mount Ceiling Light

Item: FFR44109FRM
Finish: French Marble
Online Availability: Available for immediate shipment

List Price: $5,248.50

Price: $3,500.75

Details and Dimensions

Height 16-1/2"
Width 30-1/2"
Diameter 30-1/2"
Backplate Dimension 11''
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type Tinted Natural Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 80 lbs
Additional Information Glass: Tinted Natural Alabaster