X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR44107FRM "Barcelona" Large Foyer Chandelier

Item: FFR44107FRM
Finish: French Marble
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $13,498.50

Price: $9,003.50 (Pricing is for French Marble)



Details and Dimensions

Height 63-1/2"
Width 42-1/4"
Diameter 42-1/4"
Number Of Tiers 2
Canopy Size 8
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Natural Alabaster
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 134 lbs
Voltage 120V