Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fredrick Ramond FFR44104FRM "Barcelona" Semi Flush Mount Ceiling Light

Item: FFR44104FRM
Finish: French Marble
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13"
Width 23-1/2"
Diameter 23-1/2"
Canopy Size 6-1/4" Diameter
Backplate Dimension 6-1/4''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Natural Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 19 lbs
Additional Information Glass: Tinted Natural Alabaster