X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR43628PNI "Alexandra" Large Foyer Chandelier

Item: FFR43628PNI
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 36"
Width 36-1/2"
Diameter 36-1/2"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Backplate Dimension "5.5"" Diameter"
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 120"
Suitable Installation Dry
Weight 29 lbs
Voltage 120V
Energy Star No