X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR43626PNI "Alexandra" Mid Sized Chandelier

Item: FFR43626PNI
Finish: Polished Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 29-1/2"
Width 28-1/2"
Diameter 28-1/2"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Backplate Dimension "5.5"" Diameter"
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V
Energy Star No