Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fredrick Ramond FFR43622PNI "Alexandra" Multi Bulb Wall Sconce

Item: FFR43622PNI
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 12-3/4"
Width 11-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Crystal Yes
Crystal Type Delicate Crystal Embellishments
Suitable Installation Dry
Weight 4 lbs