X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR43358PSS "Xanadu" Large Foyer Chandelier

Item: FFR43358PSS
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $7,198.50

Price: $4,801.40




Details and Dimensions

Height 42-1/4"
Width 41"
Diameter 41"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 120"
Suitable Installation Dry
Weight 52 lbs
Voltage 120V
Energy Star No