X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR43352PSS "Xanadu" Large Foyer Chandelier

Item: FFR43352PSS
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5,248.50

Price: $3,500.75



Details and Dimensions

Height 39-1/2"
Width 30-1/2"
Diameter 30-1/2"
Number Of Tiers 2
Canopy Size 8-1/4'' Dia.
Backplate Dimension "8.125"" Diameter"
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Crystal Yes
Crystal Type Clear Crystal Accents
Chain Length 120"
Suitable Installation Dry
Weight 39 lbs
Voltage 120V
Energy Star No