Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR41624ORB "Nest" Entrance / Foyer Pendant

Item: FFR41624ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,438.50

Price: $959.48 (Pricing is for Oil Rubbed Bronze)

Details and Dimensions

Height 42"
Width 21"
Overall Height 53-1/2"
Canopy Size 6-1/2" Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade (ORB) Distressed Amber Etched, (SLF) White Scavo
Shade Material Glass
Shade Dimension 16-1/8" H x 4-7/8" D W
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Metal
Weight 32 lbs