X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41622ORB "Nest" Semi Flush Mount Ceiling Light

Item: FFR41622ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11-1/2"
Width 20"
Diameter 20"
Canopy Size 8" Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type (ORB) Distressed Amber Etched, (SLF) White Scavo
Shade Material Glass
Shade Type Drum
Shade Dimension 5" H x 16" W
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 13 lbs