X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41621ORB "Nest" Flush Mount Ceiling Light

Item: FFR41621ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $343.50

Price: $229.11



Details and Dimensions

Height 12"
Width 8"
Diameter 8"
Backplate Dimension 8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Type Drum
Suitable Installation Dry
Weight 3 lbs
Additional Information Glass: Distressed Amber Etched; Materal: Metal