X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41616ORB "Nest" Linear Pendant

Item: FFR41616ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 27-1/2"
Width 48"
Length 12"
Canopy Size "4-1/4"" W x 10-1/4"" L"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type "(ORB) Distressed Amber Etched, (SLF) White Scavo"
Shade Material Glass
Shade Type Drum
Shade Dimension "3-1/2"" H x 6"" W"
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Metal
Weight 24 lbs