X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41612ORB "Nest" 1 Bulb Wall Sconce

Item: FFR41612ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $358.50

Price: $239.12 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 14"
Width 9"
Overall Height 47-1/2"
Extension From Wall 5"
Backplate Dimension 9'' W x 14'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Mounting Options Up/Down Light
Glass Type (ORB) Distressed Amber Etched, (SLF) White Scavo
Shade Material Glass
Shade Dimension 6-1/16" H x 13-3/4" W
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 6 lbs