X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41611ORB "Nest" Flush Mount Ceiling Light

Item: FFR41611ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $748.50

Price: $499.25 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 9-1/2"
Width 16-1/2"
Diameter 16-1/2"
Backplate Dimension 16-1/2''
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Glass Type (ORB) Distressed Amber Etched, (SLF) White Scavo
Shade Material Glass
Shade Type Drum
Shade Dimension 6-11/16
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 14 lbs