Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Fredrick Ramond
>
FFR41610ORB
Fredrick Ramond FFR41610ORB "Nest" Multi Bulb Wall Sconce
| Item: | FFR41610ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.11
Details and Dimensions
| Height | 9" |
| Width | 12" |
| Extension From Wall | 5" |
| Backplate Dimension | "12"" W x 9"" H" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Distressed Amber Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 7 lbs |
| Additional Information | "Top to outlet measures 4 1/2"" " |


