Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Fredrick Ramond
>
FFR41524BNI
Fredrick Ramond FFR41524BNI "Zephyr" Down Light Pendant
| Item: | FFR41524BNI |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25" |
| Width | 20" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Wire Length | 120" |
| Suitable Installation | Dry |
| Weight | 17 lbs |
| Additional Information | 69-1/2'' Max. Height |


