Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Drum Pendants
> Fredrick Ramond
>
FFR41520BNI
Fredrick Ramond FFR41520BNI "Zephyr" Multi Bulb Wall Sconce
| Item: | FFR41520BNI |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 7-1/2" |
| Width | 9" |
| Extension From Wall | 4" |
| Backplate Dimension | "7"" W x 7 1/4"" H " |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Additional Information | "Top to outlet measures 3 3/4"" " |


