Fredrick Ramond FFR40316SLF "Francesca" Mid Sized Chandelier
| Item: | FFR40316SLF |
| Finish: | Silver Leaf |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,097.55
Details and Dimensions
| Height | 39" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Canopy Size | 4-3/4'' Diameter |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Etched Glass and Clear Crystal Accents |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 31 lbs |
| Voltage | 120V |


