Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Fredrick Ramond
>
FFR40200IRN
Fredrick Ramond FFR40200IRN "Jasper" 1 Bulb Wall Sconce
| Item: | FFR40200IRN |
| Finish: | Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $175.09
Details and Dimensions
| Height | 10" |
| Width | 5" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | "5"" W x 10"" H " |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Seedy |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 4 lbs |
| Additional Information | "Top to outlet measures 3 1/2""" |


