X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FSD100 Soap Dispenser

Item: FSD100
Finish: Chrome
Online Availability: Please call for availability.

List Price: $190.00

Price: $159.60



Details and Dimensions

Height 3"
Width 2-5/8"
Length 2-3/4"
Overall Height 13"
Construction brass
Features "Brass dispensing head, 16 ounce bottle fills from above the sink; hole size 1 3/8"""
Spout Height 3"
Spout Length 2-3/4"