Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Franke FRXX160 "Regatta" Undermount Double Bowl Kitchen Sink

Item: FRXX160
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/2"
Width 20-7/16"
Depth 9-1/16"
Overall Size 31-1/2'' x 20-7/16'' x 9-1/16''
Bowl Length 15-9/16"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 13-3/8"
Second Bowl Width 16-1/2"
Second Bowl Depth 6-7/8"
Minimum Cabinet Size 33"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Sink Construction Metals
Gauge 18