Franke FRXX120 "Regatta" Undermount Double Bowl Kitchen Sink
| Item: | FRXX120 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $830.66
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 34-1/16" |
| Width | 20-7/16" |
| Overall Size | 34-1/16 x 20-7/16 x 9 |
| Bowl Length | 15-9/16" |
| Bowl Width | 18-15/16" |
| Bowl Depth | 9-1/16" |
| Second Bowl Length | 15-9/16" |
| Second Bowl Width | 18-15/16" |
| Second Bowl Depth | 9-1/16" |
| Minimum Cabinet Size | 36" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Guide |
| Warranty |


